RE MB32-ODP-M16-L40 Adapters for MB Modular System Connections to a FLEXFIT Threaded Connection

Article no.: 4560229
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie FLEXFIT
Type of product Boring tool

Identification numbers & Classifications

Article number 4560229
EAN / GTIN 7291075352726
Manufacturer number 4560229
L-Number L23900 423

Description

Description:

Modular Boring Systems, Body Length (LB) 36 mm, Connection Diameter Machine Side (DCONMS) 32 mm

Feature:

  • Body Length (LB) 36 mm
  • Connection Diameter Machine Side (DCONMS) 32 mm

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart