ER D13A20-4-M10-07 Endmills with FLEXFIT Threaded Adaptation Carrying Round Inserts for Profiling and Milling Round Corners

Article no.: 3101790
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FLEXFIT
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 3101790
    EAN / GTIN 7291075118070
    Manufacturer number 3101790
    L-Number L23980 1180

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 18 mm, Cutting Diameter (DC/DCX) 13 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 3.5 mm, Overall Length (OAL) 50 mm

    Feature:

    • Body Diameter (BD) 18 mm
    • Connection Code Machine Side (CCMS) FLEXFIT
    • Connection Diameter Machine Side (DCONMS) 18 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) M10
    • Corner Radius (RE) 3.5 mm
    • Cutting Diameter (DC) 13 mm
    • Cutting Diameter (DC/DCX) 13 mm
    • Cutting Diameter Maximum (DCX) 20 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 4
    • Depth of Cut Maximum (APMX) 3.5 mm
    • Functional Length (LF) 30 mm
    • Master Insert Identification (MIID) RXCR 0702
    • Overall Length (OAL) 50 mm
    • Ramping Angle Maximum (RMPX) 5 Degrees

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart