ETS D040-04-LN08-M08 Grooving and Slitting Cutters with FLEXFIT Threaded Adaptation

Article no.: 3103670
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3103670
EAN / GTIN 7291075224023
Manufacturer number 3103670
L-Number L23980 722

Description

Description:

Slotters, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 6, Flute Count (NOF) 6, Overall Length (OAL) 30.5 mm, Peripheral Effective Cutting Edge Count (ZEFP) 3

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Cutting Diameter (DC) 40 mm
  • Cutting Item Count (CICT) 6
  • Flute Count (NOF) 6
  • Master Insert Identification (MIID) LNET 082604-TN-N
  • Overall Length (OAL) 30.5 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 3

Suitable products

Inserts

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart