845 Tms mount. Attachm. 100 mm with 90° offset

Article no.: 4503041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product universal gauge unit

    Identification numbers & Classifications

    Article number 4503041
    EAN / GTIN 4059192059118
    Manufacturer number 4503041
    L-Number L40080 2147

    Description

    Version:

    • For outer and inner diameters
    • Stainless steel
    • Reversible measuring arms on measuring arm holders to increase the measuring range
    • With ø 5 mm holder for inserting interchangeable 844 Ta, 844 Ti, 844 Tb, 844 Tc, 844 Td, 844 Tz and 844 Tv measuring anvils

    Description:

    • Take-up pieces 90° offset, 100 mm 844 Tms

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Universal measuring devices
    • Product group name: Multimar
    • Application: Measurement of external and internal dimensions with laterally arranged measuring probes in face grooves in bores with centric hub in bores with retracted boring bar
    • Product name: Mounting pieces 90° offset
    • Product type: 844 Tms
    • Projection in mm: 100 mm
    • Dimension b in mm: 12 mm

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart