844 Td Measuring Anvil with round Face Ø 11 mm 20-40 mm

Article no.: 4503018
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4503018
EAN / GTIN 4059192025007
Manufacturer number 4503018
L-Number L40080 2598

Description

Version:

  • With cylindrical mounting shaft to attach into mounting attachments 844 Tma, 844 Tmi, 844 Tms
  • Made of hardened steel
  • Can be moved in the mounting attachment for setting the measuring depth
  • Circular probe for inner and outer measurements
    - Ø 11 mm spherical (R=8 mm)
    - Plane measuring surface (6 x 1 mm)

Description:

  • 844 Td measuring insert with round measuring insert, diameter 11 mm, adjustment range 20 - 40 mm

Feature:

  • Application: For measuring internal and external dimensions on round or cylindrical parts
  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Product name: Measuring insert with round measuring insert
  • Product type: 844 Td
  • Shank diameter in mm: 5 mm
  • Adjustment range: 20 - 40
  • Dimension a in mm: 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart