844 Tc Measuring Anvil with long meas. Blade 0-20 mm

Article no.: 4503114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product universal gauge unit

    Identification numbers & Classifications

    Article number 4503114
    EAN / GTIN 4059192025106
    Manufacturer number 4503114
    L-Number L40080 2300

    Description

    Version:

    • With cylindrical mounting shaft to attach into mounting attachments 844 844 Tma, 844 Tmi, 844 Tms
    • Can be moved in the mounting attachment for setting the measuring depth
    • With long measuring blade
    • Suitable for workpieces with narrow recesses up to 7.5 mm deep
    • Made of hardened steel

    Description:

    • 844 Tc measuring inserts with measuring plate, plate length 20 mm, adjustment range 0 - 20 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Universal measuring devices
    • Product group name: Multimar
    • Product name: Measuring inserts with measuring plates
    • Product type: 844 Tc
    • Shank diameter in mm: 5 mm
    • Plate length: 20 mm
    • Adjustment range end in mm: 20 mm
    • Adjustment range start in mm: 0 mm
    • Adjustment range: 0 - 20
    • Application: For measuring centering edges and recesses on inside and outside diameters;
    • Dimension a in mm: 30 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart