844 T Univ. Measuring Instrum. 1500-2000 mm, with CFK Pipe

Article no.: 4503006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4503006
EAN / GTIN 4059192024949
Manufacturer number 4503006
L-Number L40080 1677

Description

Version:

  • For easy adaptation to individual measuring tasks, optional accessories include:
    - Interchangeable measuring arms
    - Contact blocks
    - Stop elements
  • The movable measuring arm carrier is mounted on a high precision ball bearing guide for reduced play and friction
    - Results in high measuring sensitivity, accuracy and free movement
  • Stable support elements for repeatable measurements
  • Constant measuring force with integrated measuring force spring
  • Reversible measuring force direction for outside and inside measurement
  • Highly stable, precision ground, hard chrome plated guide tube
  • Lightweight construction with core made from carbon fiber reinforced plastic (CRP) tube, for measuring range 1000-1500 mm
  • The stationary measuring arm holder can be moved along the guide tube and clamped for coarse adjustment

Description:

Universal probe Multimar 844 T
  • Outdoor application range: 1470 - 1970
  • Indoor application range: 1500 - 2000
Scope of delivery: Instruction manual, mounting and storage blocks, wooden case, without display unit, without measuring arms/take-up pieces and measuring inserts

Feature:

  • Calibration type: Uncalibrated
  • Product name: Universal probe
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Application: External and internal dimensions of lengths, widths, diameters, distances External and internal threads Centering rims, narrow lugs, recesses and grooves External and internal tapers External and internal splines, etc.
  • Product type: 844 T
  • Internal application range: 1500 - 2000
  • External application range: 1470 - 1970
  • Dimension a in mm: 2180 mm
  • Measuring force: 10 N
  • Product weight: 2.68 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart