844 Tms mount. Attachm. 50 mm with 90° offset

Article no.: 4503040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4503040
EAN / GTIN 4059192059101
Manufacturer number 4503040
L-Number L40080 2145

Description

Version:

  • For outer and inner diameters
  • Stainless steel
  • Reversible measuring arms on measuring arm holders to increase the measuring range
  • With ø 5 mm holder for inserting interchangeable 844 Ta, 844 Ti, 844 Tb, 844 Tc, 844 Td, 844 Tz and 844 Tv measuring anvils

Description:

  • Take-up pieces 90° offset, 50 mm 844 Tms

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Application: Measurement of external and internal dimensions with laterally arranged measuring probes in face grooves in bores with centric hub in bores with retracted boring bar
  • Product name: Mounting pieces 90° offset
  • Product type: 844 Tms
  • Projection in mm: 50 mm
  • Dimension b in mm: 12 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart