Digital height gauge and marking-out system with data output 300 mm

Article no.: 444000 300
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £37.03 /pcs.
on request
In stock
3 pieces in stock

Select article variation and quantity

Marking height (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Marking height 300 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 in
    Reversible reading mm / inch
    Height of numerals 11 mm
    Error limit 0.04 mm
    Interface RS232C interface; USB interface
    Power supply Battery-powered
    Number of batteries contained 1
    Column cross section 30×12 mm
    Measurement technology digital
    Base length 165 mm
    Base width 110 mm
    Type of product Height gauge and marking device

    Identification numbers & Classifications

    Article number 444000 300
    EAN / GTIN 4045197889829
    Manufacturer number 444000 300

    Description

    Version:

    Strong base with ground standing surface and dirt trap grooves. Ergonomic and comfortable plastic cap with Haptoprene surface. Flat carbide-tipped scriber for easy marking out even in narrow grooves, exchangeable. Fold-away or removable protection cap for injury-free working. Marking out from 0, drawing dimensions can therefore be transferred directly without the risk of calculation errors. Very easy to read, high-contrast 11 mm-high LCD display. Incl. data output. With fine adjustment and locking screw.

    Function:

    • Zeroing in any position
    • Preset
    • Selectable mm / inches
    • Data output RS232 Proximity
    • Hold function

    Supplied with:

    Scriber No. 444010 size 75.
    Battery No. 081560 size CR2032.

    Optional extras:

    Data cable No. 498948.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart