Connection cable, Type: USB2

Article no.: 498948 USB2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
34 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply USB
Length 3 m
Type of product Data cable

Identification numbers & Classifications

Article number 498948 USB2
EAN / GTIN 7640125715231

Description

Version:

Connecting cable communicates via a COM-POT interface and requires appropriate software, e.g. the free software Vmux LITE from Sylvac.

Suitable for:

Calipers No. 412616; 412618; 412680; 412682; 412690; 412692; 415541; 418682,
Internal quick measuring devices No. 428602; 428652; 428702; 428752,
Dial indicators No. 434110; 434210; 434330; 434334; 434336; 434340; 434342.
Caliper No. 415365; 415366.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart