Digital caliper IP54 with rod type depth gauge and data output, Measuring range: 150mm

Article no.: 412682 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 22.54 /pcs.
  • US $ 12.54 /pcs.
on request
In stock Available in 3-4 working days
135 pieces in stock 135 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Measurement deviation E MPE ± 0.02 mm
Depth gauge ⌀ 1.6
Interface RS232C interface; USB interface
IP Index of Protection IP 54
Jaw length 40 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 412682 150
EAN / GTIN 4045197949370
Manufacturer number 412682 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Digital calipers to IP54 with data output. Easy-to-read, high-contrast LCD display with 11.5 mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 20 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point. With preset (dimension selection in advance). Ergonomic housing with easy-grip Haptoprene component. The measuring faces are precision-lapped.

Advantage:

  • Ergonomic housing with easy-grip Haptoprene component.
  • Long battery life.
  • Large high-contrast LCD display with 11.5 mm character height.
  • New modern design.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, keyboard interface No. 498963

Spare part:

Data output cap No. 412237 size D, battery holder No. 412237 size B.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart