{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 75 mm | |
Type of product | Scriber |
Article number | 444010 75 | |
EAN / GTIN | 4029713051105 | |
Manufacturer number | 444010 75 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Spare scriber, carbide tipped, Length: 75mm
on request
In stock
25 pieces in stock
£144.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
£27.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£35.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£156.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
£25.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
393 pieces in stock
£32.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
£57.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Length | 75 mm | 150 mm | |||||
Material | Stainless steel, INOX | ||||||
for marking heights | 300 mm | 600 mm | |||||
Type of product | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber |
Cross-section of arbor | 8×6 mm | 12×10 mm | 9×8.9 mm | 9×8.9 mm | 12×9 mm |