POLIFLAP grinding wheel dia. 170x60 mm shank dia. 12 mm for creating surface textures

Article no.: 4007220725405
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 4007220725405
EAN / GTIN 4007220725405
Manufacturer number 42800100
L-Number L51100 229

Description

Version:

  • No information

Description:

The grinding wheel consists of a shank-mounted support and rubber flaps. It must be completed with appropriate abrasive flaps. The combination and arrangement of the abrasive and rubber flaps results in a highly flexible tool. POLIFLAP tools are ideal for the blending and restoration of surface textures, fine grinding of radii, contours, curved areas or large surfaces.

Feature:

  • PFERD type: PFL
  • RPM, max.: 3500 RPM
  • RPM, optimum: 1500 RPM
  • Version: No information
  • Width, metric: 60 mm
  • Dia. external, metric: 170 mm
  • Dia. shank, metric: 12 mm

Advantage:

  • Optimal harmonization of different surface structures.
  • Creates a consistently high surface quality over the entire tool life, as new sharp abrasive is steadily released.
  • Comfortable to use thanks to particularly lightweight design.

Supplied with:

  • Supplied without abrasive flaps.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • The maximum permitted peripheral speed is 32 m/s.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart