Description:
POLIFLAP tools are ideal for the blending and restoration of surface textures, fine grinding of radii, contours, curved areas or large surfaces. Abrasive flaps suitable for POLIFLAP grinding wheels, for achieving visual effects ranging from coarse to very fine.
Feature:
- Width, metric: 60 mm
- Abrasive: Aluminium oxide A
- Length, metric: 75 mm
- Grit size: 100
Advantage:
- Comfortable to use as easy to replace once worn.
Application:
- Applications: Deburring; Step-by-step fine grinding; Leveling; Structuring (matt finishing, brush matting and satin finishing); Surface work; Work on weld seams
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Annealed cast iron
- Brass
- Cast steel
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Aluminium; Annealed cast iron; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)
Supplied with:
- The packaging unit corresponds to a complete POLIFLAP grinding wheel.
Note:
- The maximum permitted peripheral speed is 32 m/s.
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.