POLIFLAP flap PFL-SL 75x60mm grit A60 for creating surface textures

Article no.: 4007220725276
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 12.60 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 60
Sanding disc length 75 mm
Type of product Flap wheel

Identification & Classification

Article number 4007220725276
Copy
EAN / GTIN 4007220725276
Copy
Manufacturer number 4007220725276
Copy
L-Number L51100 777
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

POLIFLAP tools are ideal for the blending and restoration of surface textures, fine grinding of radii, contours, curved areas or large surfaces. Abrasive flaps suitable for POLIFLAP grinding wheels, for achieving visual effects ranging from coarse to very fine.

Feature:

  • Width, metric: 60 mm
  • Abrasive: Aluminium oxide A
  • Length, metric: 75 mm
  • Grit size: 60

Advantage:

  • Comfortable to use as easy to replace once worn.

Application:

  • Applications: Deburring; Step-by-step fine grinding; Leveling; Structuring (matt finishing, brush matting and satin finishing); Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Brass
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • The packaging unit corresponds to a complete POLIFLAP grinding wheel.

Note:

  • The maximum permitted peripheral speed is 32 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart