POLINOX non-woven grinding drum PNG dia. 100x100 mm keyway 19 mm A100 for fine grinding and finishing

Article no.: 4007220002612
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive roller

    Identification numbers & Classifications

    Article number 4007220002612
    EAN / GTIN 4007220002612
    Manufacturer number 44641201
    L-Number L51050 139

    Description

    Description:

    POLINOX grinding drums are especially well suited to work on large surfaces. The non-woven abrasive is made of several very wavily arranged strips of non-woven abrasive material, wound around a core. The wavy structure of the non-woven abrasive material permits seamless brush matting of surfaces.

    Feature:

    • RPM, max.: 4800 RPM
    • RPM, optimum: 2500 RPM
    • Width, metric: 100 mm
    • Dia. hole: 19 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 100 mm
    • Grit size: 100

    Advantage:

    • Long tool life thanks to tightly packed flaps.
    • Cool grinding and low thermal load on the workpiece.
    • The open structure and high flexibility of the non-woven material prevents tool clogging.

    Application:

    • Applications: Cleaning; Deburring; Step-by-step fine grinding; Roughening; Structuring (matt finishing, brush matting and satin finishing); Surface work
    • Drive types: Drum grinders

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Cast steel
      • Cobalt-based alloys
      • Copper
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Stainless steel (INOX)
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

    Supplied with:

    • The 19 mm hole diameter with 4 keyways fits all conventional drum grinders.

    Note:

    • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart