masking tape ADB width 20mm length 25m self-adhesive to protect surfaces

Article no.: 4007220726372
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 4007220726372
EAN / GTIN 4007220726372
Manufacturer number 44250130
L-Number L51050 1754
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The self-adhesive masking tape is used to preserve the clear separation between different grinding patterns in adjacent areas. The masking tape protects surfaces which have already been worked on, or which are not supposed to be worked on.

Feature:

  • Width, metric: 20 mm
  • Length, metric: 25 m

Advantage:

  • High edge stability.
  • High elasticity and tear strength.

Material:

  • Materials that can be worked:
    • Aluminium
    • Stainless steel (INOX)
    • Materials that can be worked: Aluminium; Stainless steel (INOX)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart