masking tape ADB stainless steel width 50mm length 3m self-adhesive to protect surfaces

Article no.: 4007220025352
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 4007220025352
Copy
EAN / GTIN 4007220025352
Copy
Manufacturer number 4007220025352
Copy
L-Number L51050 1220
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The self-adhesive masking tape is used to preserve the clear separation between different grinding patterns in adjacent areas. The masking tape protects surfaces which have already been worked on, or which are not supposed to be worked on.

Feature:

  • Width, metric: 50 mm
  • Length, metric: 3 m

Advantage:

  • High edge stability.
  • Reusable and extremely high durability.

Material:

  • Materials that can be worked:
    • Aluminium
    • Stainless steel (INOX)
    • Materials that can be worked: Aluminium; Stainless steel (INOX)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart