{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 508 | |
T-slot nominal size | 24 mm | |
Thread | M22 | |
Nut height | 32 mm | |
Width a | 23.7 mm | |
Width e | 40 mm | |
Height k | 16 mm | |
Type of product | Tee-nut |
Article number | 375315 24 | |
EAN / GTIN | 4020772080099 | |
Manufacturer number | 80093 |