T-nut with threaded shank, T-slot nominal size: 14mm

Article no.: 375315 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,240 pieces in stock

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
T-slot nominal size 14 mm
Thread M12
Nut height 16 mm
Width a 13.7 mm
Width e 22 mm
Height k 8 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375315 14
EAN / GTIN 2050002047006
Manufacturer number 80044

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart