{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 508 | |
T-slot nominal size | 12 mm | |
Thread | M10 | |
Nut height | 14 mm | |
Width a | 11.7 mm | |
Width e | 18 mm | |
Height k | 7 mm | |
Type of product | Tee-nut |
Article number | 375315 12 | |
EAN / GTIN | 2050002046993 | |
Manufacturer number | 80036 |