{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6400 | |
highest support height | 210 mm | |
lowest support height | 140 mm | |
Head ⌀ | 70 mm | |
Lower part ⌀ | 80 mm | |
for clamp with slot width | 20 mm - 40 mm | |
Load capacity | 170 kN | |
Type of product | Screw jack |
Article number | 373500 210 | |
EAN / GTIN | 4020772072438 | |
Manufacturer number | 72439 |