Screw jack with steel base, highest support height: 140mm

Article no.: 373500 140
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
174 pieces in stock

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6400
highest support height 140 mm
lowest support height 100 mm
Head ⌀ 68 mm
Lower part ⌀ 68 mm
for clamp with slot width 20 mm - 40 mm
Load capacity 120 kN
Type of product Screw jack

Identification numbers & Classifications

Article number 373500 140
EAN / GTIN 4020772072421
Manufacturer number 72421

Description

Version:

Quenched and tempered steel, painted.
Self-locking trapezoidal thread spindle with end stop.

Note:

From size 52 with centring hole ⌀ 12 mm for jack pads No. 375000375030.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart