{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6400 | |
highest support height | 100 mm | |
lowest support height | 70 mm | |
Head ⌀ | 50 mm | |
Lower part ⌀ | 50 mm | |
for clamp with slot width | 14 mm - 22 mm | |
Load capacity | 100 kN | |
Type of product | Screw jack |
Article number | 373500 100 | |
EAN / GTIN | 4020772072414 | |
Manufacturer number | 72413 |