Spacer element long 1/2

Article no.: 370093 1/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 7600z
T-slot width 14 mm
for type 1 / 2
Fastening screw G M12
A 60 mm
B 44.5 mm
L 135 mm
Fastening screw G1 M8
Type of product Height element

Identification numbers & Classifications

Article number 370093 1/2
EAN / GTIN 4020772003418
Manufacturer number 554821

Description

Version:

  • Forged intermediate element of alloy heat-treatable steel, black galvanised.
  • Other clamping heights can be achieved by using multiple height elements.

Supplied with:

Including fastening set and socket-head screw.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart