{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 7600z | |
T-slot width | 18 mm | |
for type | 3 | |
Fastening screw G | M16 | |
A | 70 mm | |
B | 47.5 mm | |
L | 155 mm | |
Fastening screw G1 | M8 | |
Type of product | Height element |
Article number | 370093 3 | |
EAN / GTIN | 4020772003449 | |
Manufacturer number | 554824 |