Spacer element long 4

Article no.: 370093 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 7600z
T-slot width 22 mm
for type 4
Fastening screw G M20
A 80 mm
B 58 mm
L 175 mm
Fastening screw G1 M10
Type of product Height element

Identification numbers & Classifications

Article number 370093 4
EAN / GTIN 4020772003456
Manufacturer number 554825

Description

Version:

  • Forged intermediate element of alloy heat-treatable steel, black galvanised.
  • Other clamping heights can be achieved by using multiple height elements.

Supplied with:

Including fastening set and socket-head screw.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart