{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Xpent | |
Version | Zero-point clamping system | |
Length L | 854 mm | |
Width B | 125 mm | |
Height H | 48 mm | |
Weight | 32 kg | |
Number of ZC holes | on request | |
suitable for colour code | Xpent1-2 | |
Type of product | Alignment aid |
Article number | 361115 850 | |
EAN / GTIN | 4045197809292 | |
Manufacturer number | 361115 850 |