{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Xpent | |
Version | Zero-point clamping system | |
Length L | 362 mm | |
Width B | 342 mm | |
Height H | 54.4 mm | |
Height H1 | 26 mm | |
Weight | 28 kg | |
Number of ZC holes | 4 | |
suitable for colour code | Xpent0 | |
Type of product | Adapter plate |
Article number | 361170 360 | |
EAN / GTIN | 4045197849366 | |
Manufacturer number | 361170 360 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |