SWAPR-06-PAD 90° Lead Angle Screw Lock Adapters Carrying Trigon Inserts for Swiss Automatic Machines

Article no.: 3602668
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602668
EAN / GTIN 7291075252842
Manufacturer number 3602668
L-Number L24310 16

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 42 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 42 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) WPEX/B 0604
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees

Suitable products

From the same series "MODULAR-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart