HM90 EAL D25-2-M12-15-JHP 90° Endmills with a FLEXFIT Threaded Adaptation Carrying HM90 AXCR 1505. Inserts for Machining Aluminum

Article no.: 3431335
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie FLEXFIT
Type of product Copy mill

Identification numbers & Classifications

Article number 3431335
EAN / GTIN 7291075488937
Manufacturer number 3431335
L-Number L23980 3122

Description

Description:

  • Indexable End Mills
  • Connection Diameter Machine Side (DCONMS): 21 mm
  • Cutting Diameter (DC/DCX): 25 mm
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 14 mm
  • Overall Length (OAL): 61.3 mm
  • Usable Length (LU): 29.3 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 21 mm
  • Connection Thread Nominal Size Machine Side (THSZMS): M12
  • Cutting Diameter (DC): 25 mm
  • Cutting Diameter (DC/DCX): 25 mm
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 14 mm
  • Drive Size (DRVS): 17 mm
  • Functional Length (LF): 39.3 mm
  • Master Insert Identification (MIID): HM90 AXCR 150504R
  • Overall Length (OAL): 61.3 mm
  • Ramping Angle Maximum (RMPX): 21 Degrees
  • Usable Length (LU): 29.3 mm

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart