F3P 198-IQ IC908 Exchangeable 3 Flute Flat Drilling Heads for Machining Carbon and Alloy Steel (ISO P) and Cast Iron (ISO K)

Article no.: 3427110
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
Price for 2 Piece: 238.82 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Cutter insert for boring

Identification & Classification

Article number 3427110
Copy
EAN / GTIN 7291075461732
Copy
Manufacturer number 3427110
Copy
L-Number L24050 1264
Copy

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 19.8 mm, Insert Seat Size Code (SSC) 19, Point Angle (SIG) 133 Degrees, Protruding Length (LPR) 8.07 mm

Feature:

  • Chamfer Angle 15 Degrees
  • Cutting Diameter (DC) 19.8 mm
  • Functional Length (LF) 6.48 mm
  • Insert Seat Size Code (SSC) 19
  • Point Angle (SIG) 133 Degrees
  • Point Length (PL) 1.59 mm
  • Protruding Length (LPR) 8.07 mm

Suitable products

From the same series "LOGIQ3CHAM" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart