D3N 120-036-16A-3D Exchangeable Head 3 Flute Drills with Coolant Holes and One Flat Shank, Drilling Depth 3xD

Article no.: 3335692
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Indexable drill

Identification & Classification

Article number 3335692
Copy
EAN / GTIN 7291075391848
Copy
Manufacturer number 3335692
Copy
L-Number L24040 732
Copy

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 12 mm, Insert Seat Size Code (SSC) 12, Overall Length (OAL) 108.92 mm, Usable Length (LU) 38.71 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 12 mm
  • Cutting Diameter Maximum (DCX) 12.4 mm
  • Cutting Diameter Minimum (DCN) 12 mm
  • Flange Diameter (DF) 20 mm
  • Functional Length (LF) 58.21 mm
  • Insert Seat Size Code (SSC) 12
  • Length Group 3xD
  • Master Insert Identification (MIID) H3P 120
  • Overall Length (OAL) 108.92 mm
  • Point Length (PL) 2.71 mm
  • Protruding Length (LPR) 60.92 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 48 mm
  • Shank Type Weldon
  • Usable Length (LU) 38.71 mm

Suitable products

From the same series "LOGIQ3CHAM" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart