H3P 250-IQ IC908 Exchangeable 3 Flute Drilling Heads for Machining Carbon and Alloy Steel (ISO P) and Cast Iron (ISO K)

Article no.: 3316787
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3316787
EAN / GTIN 7291075425314
Manufacturer number 3316787
L-Number L24050 2616

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 25 mm, Insert Seat Size Code (SSC) 25, Point Angle (SIG) 135 Degrees, Protruding Length (LPR) 14.6 mm

Feature:

  • Chamfer Angle 15 Degrees
  • Cutting Diameter (DC) 25 mm
  • Functional Length (LF) 9.4 mm
  • Insert Seat Size Code (SSC) 25
  • Point Angle (SIG) 135 Degrees
  • Point Length (PL) 5.2 mm
  • Protruding Length (LPR) 14.6 mm

Suitable products

From the same series "LOGIQ3CHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart