MM ECD-16X145-2T10 IC908 NC Spot Drills for Accurate Hole Location without the need for a Bushing Guide.

Article no.: 3404552
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 3404552
EAN / GTIN 7291075450415
Manufacturer number 3404552
L-Number L24060 742

Description

Description:

Center and Spot Solid Drill Bits, Connection Thread Nominal Size Machine Side (THSZMS) T10, Cutting Length 20.5 mm, Cutting Length 20.5 mm, Cutting Length 20.5 mm, Cutting Length 20.5 mm, Drill Bit Size / Cutting Diameter (DC) 16 mm

Feature:

  • Connection Thread Nominal Size Machine Side (THSZMS) T10
  • Cutting Length 20.5 mm
  • Drill Bit Size / Cutting Diameter (DC) 16 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 16 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart