Y-SDJCR 08-3S Y-Axis Screw Lock Integral Tools Carrying 7° Clearance 55° Rhombic Inserts for Swiss-Type Machines

Article no.: 3404150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie NEOYSWISS
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3404150
EAN / GTIN 7291075479560
Manufacturer number 3404150
L-Number L23990 2055

Description

Description:

  • General Indexable Turning Tools
  • Functional Length (LF): 5″
  • Head Length (LH): 0.827″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 5″
  • Functional Width (WF): 0″
  • Head Length (LH): 0.827″
  • Inscribed Circle Diameter (IC): 3/8″
  • Master Insert Identification (MIID): DC 3
  • Shank Height (H): 1/2″
  • Shank Width (B): 1/2″

Suitable products

From the same series "NEOYSWISS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart