Y-SVJCR 1212K-11S-JHP Y-Axis Screw Lock JETCUT Integral Tools Carrying 7° Clearance 35° Rhombic Inserts for Swiss-Type Machines

Article no.: 3404144
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series NEOYSWISS
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3404144
EAN / GTIN 7291075479645
Manufacturer number 3404144
L-Number L23990 638

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 125 mm, Head Length (LH) 21 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 125 mm
  • Functional Width (WF) 0 mm
  • Head Length (LH) 21 mm
  • Inscribed Circle Diameter (IC) 6.35 mm
  • Master Insert Identification (MIID) VCMT 1103..
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm

Suitable products

Inserts

From the same series "NEOYSWISS" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart