Y-SDJCR 1212K-11S Y-Axis Screw Lock Integral Tools Carrying 7° Clearance 55° Rhombic Inserts for Swiss-Type Machines

Article no.: 3396233
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOYSWISS
Type of product Clamp toolholder

Identification & Classification

Article number 3396233
EAN / GTIN 7291075479546
Manufacturer number 3396233
L-Number L23990 1408

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 125 mm, Head Length (LH) 21 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 125 mm
  • Functional Width (WF) 0 mm
  • Head Length (LH) 21 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) DCMT 11T3..
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm

Suitable products

From the same series "NEOYSWISS" View all

Services & product advisors

Direct purchase
To shopping cart