NQCH16-SCHL-22BF-JHP Screw Lock JETCUT Modular Heads Carrying SWISSCUT Inserts for Grooving and Turning on Swiss-Type Machines

Article no.: 3397285
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOSWISS
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3397285
EAN / GTIN 7291075480115
Manufacturer number 3397285
L-Number L23920 2772

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 2.5 mm, Cutting Width Minimum (CWN) 0.5 mm, Overall Length (OAL) 32.8 mm

Feature:

  • Cutting Width Maximum (CWX) 2.5 mm
  • Cutting Width Minimum (CWN) 0.5 mm
  • Head Length (LH) 24 mm
  • Overall Length (OAL) 32.8 mm

Suitable products

From the same series "NEOSWISS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart