NQCH-1616-JHP JETCUT Square Shanks for NEOSWISS Modular Heads intended for Swiss-Type Machines

Article no.: 3397236
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOSWISS
Type of product Boring bar

Identification numbers & Classifications

Article number 3397236
EAN / GTIN 7291075480313
Manufacturer number 3397236
L-Number L23990 403

Description

Description:

Indexable Internal Turning Tools, Overall Length (OAL) 100 mm, Shank Height (H) 16 mm, Shank Width (B) 16 mm

Feature:

  • Overall Length (OAL) 100 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

Accessories

From the same series "NEOSWISS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart