JHP NIPPLE5/16UNF-7/16UNF High-Pressure Adaptation Nipple

Article no.: 3312936
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3312936
EAN / GTIN 7291075322804
Manufacturer number 3312936
L-Number L24000 460

Description

Description:

Cooling System Accessories, Overall Length (OAL) 29.5 mm

Feature:

  • Coolant Entry Diameter (CND) 4.4 mm
  • Coolant Exit Diameter (CXD) 4 mm
  • Drive Size (DRVS) 12.7 mm
  • Overall Length (OAL) 29.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart