NQCH-1212-JHP JETCUT Square Shanks for NEOSWISS Modular Heads intended for Swiss-Type Machines

Article no.: 3389386
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series NEOSWISS
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3389386
    EAN / GTIN 7291075480290
    Manufacturer number 3389386
    L-Number L23990 572

    Description

    Description:

    Indexable Internal Turning Tools, Overall Length (OAL) 100 mm, Shank Height (H) 12 mm, Shank Width (B) 12 mm

    Feature:

    • Overall Length (OAL) 100 mm
    • Shank Height (H) 12 mm
    • Shank Width (B) 12 mm

    Suitable products

    Accessories

    From the same series "NEOSWISS" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart