SBTT-16ER-3-JHP Screw Lock JETCUT Modular Heads Mount ISO Laydown Threading Inserts for Back-End Machining on Swiss-Type Machines

Article no.: 3393522
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SWISSTURN-BACK MACHINING
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3393522
EAN / GTIN 7291075488845
Manufacturer number 3393522
L-Number L24090 342

Description

Description:

  • General Indexable Turning Tools
  • Functional Length (LF): 31 mm
  • Protruding Length (LPR): 41 mm

Feature:

  • Body Diameter (BD): 45 mm
  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 31 mm
  • Protruding Length (LPR): 41 mm

Suitable products

From the same series "SWISSTURN-BACK MACHINING" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart