SBTTLA-16ER-15-JHP Screw Lock JETCUT Modular Heads Mount ISO Laydown Threading Inserts for Back-End Machining on Swiss-Type Machines

Article no.: 3393553
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SWISSTURN-BACK MACHINING
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 3393553
    EAN / GTIN 7291075488906
    Manufacturer number 3393553
    L-Number L24090 328

    Description

    Description:

    • General Indexable Turning Tools
    • Functional Length (LF): 40 mm
    • Protruding Length (LPR): 50 mm

    Feature:

    • Body Diameter (BD): 45 mm
    • Cutting Direction (HAND): Right Hand
    • Functional Length (LF): 40 mm
    • Protruding Length (LPR): 50 mm

    Suitable products

    Inserts

    From the same series "SWISSTURN-BACK MACHINING" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart