SBTTA-16ER-0-JHP Screw Lock JETCUT Modular Heads Mount ISO Laydown Threading Inserts for Back-End Machining on Swiss-Type Machines

Article no.: 3393563
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SWISSTURN-BACK MACHINING
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3393563
EAN / GTIN 7291075488913
Manufacturer number 3393563
L-Number L24090 327

Description

Description:

  • General Indexable Turning Tools
  • Functional Length (LF): 40 mm
  • Protruding Length (LPR): 50 mm

Feature:

  • Body Diameter (BD): 45 mm
  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 40 mm
  • Protruding Length (LPR): 50 mm

Suitable products

Inserts

From the same series "SWISSTURN-BACK MACHINING" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart