D3N 130-104-16A-8D Exchangeable Head 3 Flute Drills with Coolant Holes and One Flat Shank, Drilling Depth 8xD

Article no.: 3391760
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 3391760
EAN / GTIN 7291075460582
Manufacturer number 3391760
L-Number L24040 878

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 13 mm, Insert Seat Size Code (SSC) 13, Overall Length (OAL) 179.1 mm, Usable Length (LU) 106.91 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 13 mm
  • Cutting Diameter Maximum (DCX) 13.4 mm
  • Cutting Diameter Minimum (DCN) 13 mm
  • Flange Diameter (DF) 20 mm
  • Insert Seat Size Code (SSC) 13
  • Length Group 8xD
  • Master Insert Identification (MIID) H3P 130-IQ
  • Overall Length (OAL) 179.1 mm
  • Point Length (PL) 2.91 mm
  • Protruding Length (LPR) 131.08 mm
  • Usable Length (LU) 106.91 mm

Suitable products

From the same series "LOGIQ3CHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart