PICCO ACE 25-4N Holders for PICCO-JET Inserts with Inner Coolant Channels

Article no.: 3373326
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACEJET
Type of product Boring bar

Identification numbers & Classifications

Article number 3373326
EAN / GTIN 7291075404678
Manufacturer number 3373326
L-Number L24140 7

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Shank Height (H) 23 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Connection Diameter Workpiece Side (DCONWS) 4.05 mm
  • Shank Height (H) 23 mm

From the same series "ACEJET" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart