PICCO ACE 22-6N Holders for PICCO-JET Inserts with Inner Coolant Channels

Article no.: 3373337
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ACEJET
Type of product Boring bar

Identification numbers & Classifications

Article number 3373337
EAN / GTIN 7291075404722
Manufacturer number 3373337
L-Number L24140 11

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 22 mm, Shank Height (H) 20 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Connection Diameter Workpiece Side (DCONWS) 6.05 mm
  • Shank Height (H) 20 mm

From the same series "ACEJET" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart