PICCO ACE 16-5N Holders for PICCO-JET Inserts with Inner Coolant Channels

Article no.: 3366906
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACEJET
Type of product Boring bar

Identification & Classification

Article number 3366906
EAN / GTIN 7291075404609
Manufacturer number 3366906
L-Number L24140 35

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 16 mm, Shank Height (H) 14 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Connection Diameter Workpiece Side (DCONWS) 5.05 mm
  • Shank Height (H) 14 mm

From the same series "ACEJET" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart