Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 0.531″ ,Insert Seat Size Code (SSC) 13 ,Overall Length (OAL) 5.643″ ,Usable Length (LU) 2.774″
Feature:
- Connection Diameter Machine Side (DCONMS): 5/8″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.531″
- Cutting Diameter Maximum (DCX): 0.547″
- Cutting Diameter Minimum (DCN): 0.531″
- Decimal Equivalent: 0.531″
- Flange Diameter (DF): 0.79″
- Insert Seat Size Code (SSC): 13
- Length Group: 5xD
- Master Insert Identification (MIID): H3P 135
- Overall Length (OAL): 5.643″
- Point Length (PL): 0.1146″
- Protruding Length (LPR): 3.756″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 1.89″
- Usable Length (LU): 2.774″